This product requires certification to purchase.

Class E Reflective Rain Pants in Hi-Viz Yellow & Black, Size Large

Tingley

Icon LTE™ Class E Reflective Rain Pants in Hi-Viz Yellow & Black, Size Large

  • Fast #
  • Part #TP27122LG
  • Item #8493891
  • Manufacturer Part #P27122.LG
3.9 out of 5 Customer Rating
Brand image
Tingley

Icon LTE™ Class E Reflective Rain Pants in Hi-Viz Yellow & Black, Size Large

  • Fast #
  • Part #TP27122LG
  • Item #8493891
  • Manufacturer Part #P27122.LG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High visibility: Features fluorescent yellow-green material for daytime visibility and 2-inch silver reflective tape for 360° nighttime conspicuity
  • Safety compliant: These pants are ANSI/ISEA 107 Class E compliant for high visibility, a classification intended for workers in road and other hazardous environments
  • Waterproof: The material is 100% waterproof, with stitched and taped sealed seams to keep water out
  • Breathable: The lightweight material is breathable (ASTM E96 certified), making the pants ideal for warmer climates
  • Multipurpose: The pants are loaded with premium features for multipurpose applications
  • Adjustable waist: An elastic waistband with an adjustable drawcord ensures a comfortable and customizable fit
  • Adjustable cuffs: Hook-and-loop straps on the ankle cuffs allow for an adjustable fit
  • Convenient on/off: Zippers at the leg cuffs make it easy to put on and take off the pants, especially over boots
  • Conceals dirt: Dark-colored cuffs help to hide dirt and keep the pants looking cleaner
  • Pocket access: Side openings with flap closures allow easy access to pockets in undergarments
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
L
Weight
11 lb
Characteristics & Features
Coating
Polyurethane
Collection
Icon LTE™
Color Finish Name
Black, Fluorescent Yellow-Green, Silver
Material
Plastic
Material Type
75D Ripstop Polyester, 70D Ripstop Nylon
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 107 Class E
ASTM
ASTM E96
ISO
ISO 9001 Certified
Product Type
Pants
UPC
081138221734