This product requires certification to purchase.

Size S Reusable Plastic Overalls in Gold

Tingley

Iron Eagle® Size S Reusable Plastic Overalls in Gold

  • Fast #
  • Part #TO22007SM01
  • Item #7562363
  • Manufacturer Part #O22007.SM.01
5 out of 5 Customer Rating
Brand image
Tingley

Iron Eagle® Size S Reusable Plastic Overalls in Gold

  • Fast #
  • Part #TO22007SM01
  • Item #7562363
  • Manufacturer Part #O22007.SM.01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Therm-o-rad sealed seams for 100% waterproof protection
  • Premium snap lock suspender buckles
  • Heavy-duty suspenders with crossover
  • Mildew resistant
  • 2 mil exterior coating offers unbelievable snag and abrasion resistance
  • Sleek coating is easy to decontaminate and provides great liquid shedding characteristics
  • Heat sealed seams are stronger than the material itself and can withstand extensive laundering
  • Heavy-duty snaps
  • Color: Gold
  • Size: Small
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
S
Number of Pieces
2 Piece
Thickness
10 mil
Characteristics & Features
Coating
Polyurethane
Collection
Iron Eagle®
Color Finish Name
Gold
Material
Plastic
Material Type
Nylon, Polyurethane
Reusable
Yes
Warranty & Product Information
ASTM
ASTM E-96
Product Type
Overalls