This product requires certification to purchase.

Heavyweight Fleece Jacket XL

Tingley

Phase 2™ Heavyweight Fleece Jacket XL

  • Fast #
  • Part #TJ73013XL
  • Item #8494059
  • Manufacturer Part #J73013.XL
3.6 out of 5 Customer Rating
Brand image
Tingley

Phase 2™ Heavyweight Fleece Jacket XL

  • Fast #
  • Part #TJ73013XL
  • Item #8494059
  • Manufacturer Part #J73013.XL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • An innovative jacket constructed from a combination of 150 denier black polyester and 360g black fleece that keeps you warm and comfortable for 3 season protection
  • Athletic apparel design and performance adapted for work environments
  • Insulating heavy weight fleece provides warmth and comfort
  • 4 exterior pockets for added convenience
  • Storm fly front and zipper front closure seals out wind
  • Front hand warmer pockets with zipper closure
  • Right and left breast security pockets with zipper closure
  • Adjustable elastic draw cord at waist for easy adjustment
  • Attachment points for use as liner in SYNC Jacket System
  • Available Sizes: Small - 3XL
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
XL
Length
29 in
Number of Pieces
1 Piece
Characteristics & Features
Collection
Phase 2™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Fleece, Plastic
Material Type
150D Polyester
Reusable
Yes
Warranty & Product Information
Product Type
Jacket
UL Listed
No
UPC
081138011427