This product requires certification to purchase.

Size 3X Fleece and Plastic Jacket in Black, Fluorescent Yellow-Green

Tingley

Phase 2™ Size 3X Fleece and Plastic Jacket in Black, Fluorescent Yellow-Green

  • Fast #
  • Part #TJ730223X
  • Item #8494021
  • Manufacturer Part #J73022.3X
4.5 out of 5 Customer Rating
Brand image
Tingley

Phase 2™ Size 3X Fleece and Plastic Jacket in Black, Fluorescent Yellow-Green

  • Fast #
  • Part #TJ730223X
  • Item #8494021
  • Manufacturer Part #J73022.3X
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Innovative hybrid jacket that combines the warmth and comfort of fleece with the durability of woven polyester to meet hi-vis requirements
  • ANSI/ISEA 107 Type R Class 2 compliant jacket for high visibility
  • Athletic apparel design and performance adapted for work environments
  • Insulating heavy weight fleece provides warmth and comfort
  • Fluorescent yellow-green background material for excellent daytime visibility
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
  • Adjustable elastic drawcord at waist for easy adjustment
  • Black material in high wear areas helps conceal dirt
  • Sleeves are lined for ease of use
  • Use as liner in SYNC System® shells of the same size.
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
3X
Length
30 in
Weight
32 lb
Characteristics & Features
Collection
Phase 2™
Color Finish Name
Black, Fluorescent Yellow-Green
Material
Fleece, Plastic
Material Type
150D Polyester
Quick Release
No
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 107 Type R Class 2
Application
Safety
ISO
ISO 9001
Product Type
Jacket
UPC
081138730267