This product requires certification to purchase.

Size L Fleece and Plastic Jacket in Black, Fluorescent Yellow-Green

Tingley

Phase 2™ Size L Fleece and Plastic Jacket in Black, Fluorescent Yellow-Green

  • Fast #
  • Part #TJ73022LG
  • Item #8494240
  • Manufacturer Part #J73022.LG
4.8 out of 5 Customer Rating
Brand image
Tingley

Phase 2™ Size L Fleece and Plastic Jacket in Black, Fluorescent Yellow-Green

  • Fast #
  • Part #TJ73022LG
  • Item #8494240
  • Manufacturer Part #J73022.LG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Innovative hybrid jacket that combines the warmth and comfort of fleece with the durability of woven polyester to meet hi-vis requirements
  • ANSI/ISEA 107 Type R Class 2 compliant jacket for high visibility
  • Athletic apparel design and performance adapted for work environments
  • Insulating heavy weight fleece provides warmth and comfort
  • Fluorescent yellow-green background material for excellent daytime visibility
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
  • Adjustable elastic drawcord at waist for easy adjustment
  • Black material in high wear areas helps conceal dirt
  • Sleeves are lined for ease of use
  • Use as liner in SYNC System® shells of the same size.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Type R Class 2
Application:
Safety
Clothing Size:
L
Collection:
Phase 2™
Color Finish Name:
Black, Fluorescent Yellow-Green
ISO:
ISO 9001
Length:
29 in
Material:
Fleece, Plastic
Material Type:
150D Polyester
Product Type:
Jacket
Quick Release:
No
Reusable:
Yes
UPC:
081138730236
Weight:
28 lb