This product requires certification to purchase.

Size XL Plastic Jacket in Green

Tingley

Safetyflex® Size XL Plastic Jacket in Green

  • Fast #
  • Part #TJ41108XL
  • Item #4542234
  • Manufacturer Part #J41108.XL
3.1 out of 5 Customer Rating
Brand image
Tingley

Safetyflex® Size XL Plastic Jacket in Green

  • Fast #
  • Part #TJ41108XL
  • Item #4542234
  • Manufacturer Part #J41108.XL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Rain suit that is made from flame resistant PVC on polyester
  • High jacket collar with Velcro® throat closure for increased splash and drip protection
  • Tapered sleeves are designed to fit in protective gloves
  • Soft, supple feel for all-day comfort
  • Distinctive safety green color for easy identification
  • Heavy exterior coating for excellent permeation performance
  • Mildew resistant
  • Attached hood
  • Hidden hardware for added protection
  • Non-conductive, non-corrosive snaps
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
XL
Length
31 in
Number of Pieces
1 Piece
Thickness
17 mil
Characteristics & Features
Collection
Safetyflex®
Color Finish Name
Green
Disposable
No
Material
Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
ASTM
ASTM D-6413
Product Type
Jacket
UPC
081138158047