This product requires certification to purchase.

Basket 10 in. Cast Iron Flanged Wye Valve Stainer

Titan Flow Control

BS 65-CI Basket 10 in. Cast Iron Flanged Wye Valve Stainer

  • Fast #
  • Part #TBS65I1000P
  • Item #4484577
  • Manufacturer Part #BS65I1000
3.6 out of 5 Customer Rating
Brand image
Titan Flow Control

BS 65-CI Basket 10 in. Cast Iron Flanged Wye Valve Stainer

  • Fast #
  • Part #TBS65I1000P
  • Item #4484577
  • Manufacturer Part #BS65I1000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Versatile-high quality design: This basket strainer is available with either a full rated bolted cover(BS65) or clamped cover(BS55)
  • Minimal pressure loss: Pressure loss is minimized by providing a slanted straining element design, a straight-through flow path, and a large open area ratio
  • Large straining capacity: With its large body and sizable straining element, this basket strainer has the ability to store large quantities of debris without affection pressure loss - thus maximizing time between servicing
  • Numerous straining element options: Straining elements are available in a variety of perforations, meshes, and materials
  • Self-cleaning option: Utilizing a modified straining element, drains can be fitted with a Titan FCI ball valve to allow for the automatic cleaning or flushing of the straining element while keeping the pipeline in service
  • Potable water/FDA approved coatings available
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Sizes
10 in
Length
22 in
Perforation Size
1/8 in
Pressure Class
125#, 200#
Characteristics & Features
Collection
BS 65-CI
Material
Cast Iron, Cast Steel, Carbon Steel, Stainless Steel
Material Type
304
Strainer Type
Basket
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B16.1, ANSI Class 125
ASME
ASME B16.1, ASME Class 125
ASTM
ASTM A-126 Grade B
Recommended Valve Application
Gas, Oil, Water