This product requires certification to purchase.

4 in. Stainless Steel Flanged Wafer Check Valve

Titan Flow Control

Model CV 47-SS 4 in. Stainless Steel Flanged Wafer Check Valve

  • Fast #
  • Part #TCV47SSM0400
  • Item #4484781
  • Manufacturer Part #CV47SSM0400
3.3 out of 5 Customer Rating
Brand image
Titan Flow Control

Model CV 47-SS 4 in. Stainless Steel Flanged Wafer Check Valve

  • Fast #
  • Part #TCV47SSM0400
  • Item #4484781
  • Manufacturer Part #CV47SSM0400
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cost efficient design
  • Minimal head loss
  • Quick closure to reduce water hammer
  • Designed for long service life
  • Fugitive emission design
  • Resilient metal seat
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
8-3/50 in
Pressure Class
2160#, 900#
Valve Size
4 in
Weight
38 lb
Width
4 in
Characteristics & Features
Collection
Model CV 47-SS
Installation Type
Horizontal Mount
Material
Stainless Steel
Material Type
316
Valve Body Material
Stainless Steel
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Seat Material
Metal
Valve Type
Wafer Check Valve
Electrical & Operational Information
Pressure - High
2160
Warranty & Product Information
ANSI
ANSI B16.34
API
API 594, API 598, API 6D
ASME
ASME 594, ASME B16.34, ASME Class 900
ASTM
ASTM A-276, ASTM A-351 Grade CF8M
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No