This product requires certification to purchase.

3/4 in. Bronze Solder 20 Mesh Wye Valve Stainer

Titan Flow Control

YS 56-BZ 3/4 in. Bronze Solder 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #TYS56BZ0075
  • Item #8127695
  • Manufacturer Part #YS56BZ0075
5 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 56-BZ 3/4 in. Bronze Solder 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #TYS56BZ0075
  • Item #8127695
  • Manufacturer Part #YS56BZ0075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Large straining capacity: With its large body and sizable straining element, the YS55 and YS56 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline minimizing pressure drop across the valve
  • Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning. Also, the machined body seats enable finer filtration by preventing debris bypass
  • Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Threaded cap: Titan unit YS55 and YS56 have straight threads to permit easy cap removal for cleaning and proper alignment when reassembling strainer
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Fitting Sizes
3/4 in
Length
3-9/25 in
Mesh Size
20
Pressure Class
125#, 400#
Characteristics & Features
Collection
YS 56-BZ
Material
Bronze, Plastic, Stainless Steel
Material Type
PTFE
Strainer Type
Wye
Valve Type
Y-Strainer
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI B16.15, ANSI Class 125
ASME
ASME B16.18, ASME Class 125
ASTM
ASTM B-584
BAA Compliant
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No