This product requires certification to purchase.

12 in. 125# Wye Strainer

Titan Flow Control

YS 58-CI 12 in. 125# Wye Strainer

  • Fast #
  • Part #TYS58I1200P
  • Item #1677221
  • Manufacturer Part #YS58I1200
5 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 58-CI 12 in. 125# Wye Strainer

  • Fast #
  • Part #TYS58I1200P
  • Item #1677221
  • Manufacturer Part #YS58I1200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • New design with gauge taps titan unit YS58 has convenient gauge taps furnished with a plug on both the inlet and outlet sides of sizes 2" through 20"
  • Large straining capacity with its large body and sizable straining element, the YS61 provides excellent open area ratios that are typically two-and-half times larger than the corresponding pipeline
  • Precision machined seats are in both the body and cap help to ensure accurate positioning of the screen during assembly after cleaning
  • Self-cleaning capability with a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Epoxy painted carbon steel units are epoxy painted to help resist rust and corrosion
  • Epoxy painted
  • Optional cover designs
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Sizes
12 in
Length
29-87/100 in
Perforation Size
1/8 in
Pressure Class
125#
Width
29-87/100 in
Characteristics & Features
Collection
YS 58-CI
Installation Type
Horizontal, Vertical
Material
Cast Iron, Fiber, Stainless Steel
Material Type
Non-asbestos
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
150
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B16.1, ANSI Class 125
ASME
ASME B16.1, ASME Class 125
ASTM
ASTM A-126 Grade B
Recommended Valve Application
Gas, Oil, Water