This product requires certification to purchase.

3 in. Flanged Y-Strainer

Titan Flow Control

YS 58-CI 3 in. Flanged Y-Strainer

  • Fast #
  • Part #TYS58I0300M60
  • Item #5079534
  • Manufacturer Part #YS58I0300
4 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 58-CI 3 in. Flanged Y-Strainer

  • Fast #
  • Part #TYS58I0300M60
  • Item #5079534
  • Manufacturer Part #YS58I0300
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • New design with gauge taps
  • Large straining capacity
  • Precision machined seats
  • Self-cleaning capability
  • Epoxy painted
  • Optional cover designs
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Sizes
3 in
Length
10-1/8 in
Mesh Size
60
Perforation Size
1/16 in
Pressure Class
125#
Characteristics & Features
Collection
YS 58-CI
Installation Type
Horizontal, Vertical
Material
Cast Iron, Fiber, Stainless Steel
Material Type
Non-asbestos
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
450
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B16.1, ANSI Class 125
ASME
ASME B16.1, ASME Class 125
ASTM
ASTM A-126 Grade B
Recommended Valve Application
Gas, Oil, Water