This product requires certification to purchase.

6 in. 150# Wye Strainer

Titan Flow Control

YS 61-CS 6 in. 150# Wye Strainer

  • Fast #
  • Part #TYS61C0600P
  • Item #1677199
  • Manufacturer Part #YS61C0600
4.7 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 61-CS 6 in. 150# Wye Strainer

  • Fast #
  • Part #TYS61C0600P
  • Item #1677199
  • Manufacturer Part #YS61C0600
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Self cleaning type
  • Bolted cover
  • Tapped NPT blow-off
  • Plugged blow-off
  • Large open area
  • Encapsulated gaskets
  • Flanged raised face
  • Fits 6" pipe
  • ANSI class 150
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Sizes
6 in
Mesh Size
30
Pressure Class
150#
Pressure - Maximum
285 psi
Valve Size
6 in
Width
18-1/2 in
Characteristics & Features
Collection
YS 61-CS
Material
Carbon Steel
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
800
Warranty & Product Information
ANSI
ANSI B16.34, ANSI B16.5
ASME
ASME B16.1, ASME B16.5
ASTM
ASTM A-216
Recommended Valve Application
Oil