This product requires certification to purchase.

3 in. 150# Stainless Steel Flange 1/16 Perforated Wye Strainer

Titan Flow Control

YS 61-SS 3 in. 150# Stainless Steel Flange 1/16 Perforated Wye Strainer

  • Fast #
  • Part #TYS61S0300P
  • Item #1677207
  • Manufacturer Part #YS61S0300
3.7 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 61-SS 3 in. 150# Stainless Steel Flange 1/16 Perforated Wye Strainer

  • Fast #
  • Part #TYS61S0300P
  • Item #1677207
  • Manufacturer Part #YS61S0300
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • New design with gauge taps titan unit YS61 has convenient gauge taps furnished with a plug on both the inlet and outlet sides of sizes 2" through 24"
  • Large straining capacity with its large body and sizable straining element, the YS61 provides excellent open area ratios that are typically two-and-half times larger than the corresponding pipeline
  • Precision machined seats are in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning
  • Self-cleaning capability with a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Epoxy painted carbon steel units are epoxy painted to help resist rust and corrosion
  • Optional cover designs
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Sizes
3 in
Length
7-21/50 in
Perforation Size
1/16 in
Pressure Class
150#
Characteristics & Features
Collection
YS 61-SS
Installation Type
Horizontal, Vertical
Material
Stainless Steel
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
275
Warranty & Product Information
ANSI
ANSI B16.1, ANSI B16.34, ANSI B16.5, ANSI Class 150
ASME
ASME B16.1, ASME B16.34, ASME B16.5, ASME Class 150
ASTM
ASTM A-351 Grade CF8M
Recommended Valve Application
Gas, Oil, Water