This product requires certification to purchase.

2 x 2 in. 600# Threaded Mesh Wye Strainer

Titan Flow Control

YS 81-CS 2 x 2 in. 600# Threaded Mesh Wye Strainer

  • Fast #
  • Part #TYS81C0200M40
  • Item #5074856
  • Manufacturer Part #YS81C0200
5 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 81-CS 2 x 2 in. 600# Threaded Mesh Wye Strainer

  • Fast #
  • Part #TYS81C0200M40
  • Item #5074856
  • Manufacturer Part #YS81C0200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Bolted and cap cover designs
  • Rugged - high quality design
  • Large straining capacity
  • Precision machined seats
  • Self-cleaning capability
  • Epoxy Painted
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Sizes
2 in
Length
6-93/100 in
Pressure Class
600#
Characteristics & Features
Collection
YS 81-CS
Installation Type
Horizontal, Vertical
Material
Carbon Steel, Stainless Steel
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
1480
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.11, ANSI B16.34, ANSI Class 600
ASME
ASME B1.20.1, ASME B16.1, ASME B16.11, ASME B16.34, ASME Class 600
ASTM
ASTM A-216 Grade WCB
Recommended Valve Application
Gas, Oil, Water