This product requires certification to purchase.

Wye Carbon Steel Threaded Valve Strainer

Titan Flow Control

YS 81-CS Wye Carbon Steel Threaded Valve Strainer

  • Fast #
  • Part #TYS81C0038M
  • Item #4485496
  • Manufacturer Part #YS81C0038
4.7 out of 5 Customer Rating
Brand image
Titan Flow Control

YS 81-CS Wye Carbon Steel Threaded Valve Strainer

  • Fast #
  • Part #TYS81C0038M
  • Item #4485496
  • Manufacturer Part #YS81C0038
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bolted and cap cover designs: Titan units YS81BC and YS82BC sizes 2-1/2 in. and 3 in. have a bolted cover as standard. An optional bolted cover is also available on size 2 in. cap covers are standard on YS81 and 82 sizes 1/4 in. - 1-1/2 in.
  • Rugged - High quality design: The YS81 is ideal for petrochemical and other demanding industrial applications that have higher pressure and temperature requirements
  • Large straining capacity: With its large body and sizable straining element, the YS81 and YS82 provide excellent open area ratios that are typically two-and-a-half times larger then the corresponding pipeline
  • Precision machined seats: Precision machined screen seats in both the body and cap help to ensure accurate positioning of the screen during reassembly after cleaning, also the machined body seats enable finer filtration by preventing debris bypass
  • Self-cleaning capability: With a tapped NPT blow-off connection, this unit can be fitted with a blow-down valve which facilitates cleaning of the straining element
  • Epoxy painted: Carbon units are epoxy painted to help resist rust and corrosion. Titan FCI also offers epoxy coating
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Sizes
3/8 in
Length
2-93/100 in
Pressure Class
1480#, 600#
Characteristics & Features
Collection
YS 81-CS
Material
Alloy Steel, Carbon Steel, Stainless Steel
Material Type
A216-WCB
Strainer Type
Wye
Valve Body Style
Y Pattern
Electrical & Operational Information
Pressure - High
1480
Warranty & Product Information
ANSI
ANSI Class 600
ASME
ASME B16.1, ASME B16.11, ASME B16.34, ASME Class 600
ASTM
ASTM A-216 Grade WCB
Recommended Valve Application
Gas, Oil, Water
UL Listed
No