1 in. 600# Stainless Steel Threaded 1/16 Perforated Wye Strainer
YS 81-SS 1 in. 600# Stainless Steel Threaded 1/16 Perforated Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged - high quality design
- Large straining capacity
- Bolted and cap cover designs
- Epoxy Painted
- Self-cleaning capability
- Precision machined seats
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.11, ANSI B16.34, ANSI Class 600
- ASME:
- ASME B1.20.1, ASME B16.1, ASME B16.11, ASME B16.34, ASME Class 600
- ASTM:
- ASTM A-351 Grade CF8M
- Collection:
- YS 81-SS
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4-14/25 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 100
- Perforation Size:
- 1/16 in
- Pressure - High:
- 1480
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye