This product requires certification to purchase.

Adjustable 8 in. Square to Round Ductboard Takeoff

TO14 Adjustable 8 in. Square to Round Ductboard Takeoff

  • Fast #
  • Part #SHMTOSDBAX
  • Item #3409216
  • Manufacturer Part #TO1408
4.2 out of 5 Customer Rating

TO14 Adjustable 8 in. Square to Round Ductboard Takeoff

  • Fast #
  • Part #SHMTOSDBAX
  • Item #3409216
  • Manufacturer Part #TO1408
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Square adjustable ductboard top takeoff
  • Long tabbed opening
  • Galvanized steel
  • Ductboard
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Duct Size
8 in
Characteristics & Features
Adjustable
Yes
Coating
Galvanized
Collection
TO14
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value
R4
Vent Duct Shape
Rectangular to Round
Warranty & Product Information
Product Type
Ductboard Takeoff