This product requires certification to purchase.

10 qt. Medium Chemical Resistant Bucket in Blue (Case of 6)

Tolco

10 qt. Medium Chemical Resistant Bucket in Blue (Case of 6)

  • Fast #
  • Part #T280361
  • Item #10125705
  • Manufacturer Part #280361
3.6 out of 5 Customer Rating
Brand image
Tolco

10 qt. Medium Chemical Resistant Bucket in Blue (Case of 6)

  • Fast #
  • Part #T280361
  • Item #10125705
  • Manufacturer Part #280361
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Chemical-resistant plastic ensures durability against common chemicals
  • Precision-molded pouring spout minimizes drips
  • Reinforced upper lip ensures lasting durability
  • Requires Certification
Dimensions & Measurements
Height
9-1/4 in
Length
12-1/4 in
Size
10 qt
Characteristics & Features
Color Finish Name
Blue
Material
Plastic, Metal
Material Type
Polypropylene
Warranty & Product Information
Product Type
Bucket
Type
T280361