This product requires certification to purchase.

1-1/4 in. Round Knob in Brushed Nickel

Top Knobs

Somerset 1-1/4 in. Round Knob in Brushed Nickel

  • Fast #
  • Part #TKM281
  • Item #1845873
  • Manufacturer Part #M281
3.3 out of 5 Customer Rating
Brand image
Top Knobs

Somerset 1-1/4 in. Round Knob in Brushed Nickel

  • Fast #
  • Part #TKM281
  • Item #1845873
  • Manufacturer Part #M281
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Somerset hardware; Round knob
  • Brushed satin nickel; W: 1-1/4" projection: 1-1/8"
  • Brass; 1" M4 solid screw
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/8 in
Diameter - Base
3/4 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Somerset
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Round
Style
Transitional
Warranty & Product Information
UPC
840355002812