This product requires certification to purchase.

3-3/4 in. Center-to-Center Pull

Top Knobs

3-3/4 in. Center-to-Center Pull

  • Fast #
  • Part #TTK863SAB
  • Item #7264370
  • Manufacturer Part #TK863SAB
5 out of 5 Customer Rating
Brand image
Top Knobs

3-3/4 in. Center-to-Center Pull

  • Fast #
  • Part #TTK863SAB
  • Item #7264370
  • Manufacturer Part #TK863SAB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1 in
Length
5-1/2 in
Package Quantity
Pack of 1
Width
3/4 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Sable
Hardware Type
Cabinet Pull
Material
Zinc
Style
Transitional
Warranty & Product Information
Type
TTK863SAB
UPC
840355253450