This product requires certification to purchase.

3 CUP Pull *ASPEN MEBR

Top Knobs

3 CUP Pull *ASPEN MEBR

  • Fast #
  • Part #TKM1412
  • Item #5171561
  • Manufacturer Part #M1412
5 out of 5 Customer Rating
Brand image
Top Knobs

3 CUP Pull *ASPEN MEBR

  • Fast #
  • Part #TKM1412
  • Item #5171561
  • Manufacturer Part #M1412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3 in
Depth
15/16 in
Length
4-3/8 in
Width
1-11/16 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Medium Bronze
Hardware Type
Cabinet Pull, Cup Pull, Pull
Material
Bronze
Style
Traditional
Warranty & Product Information
Type
TM1412
UPC
840355014129