This product requires certification to purchase.

1-1/4 in. Button Faced Knob in Brushed Satin Nickel

Top Knobs

Asbury 1-1/4 in. Button Faced Knob in Brushed Satin Nickel

  • Fast #
  • Part #TKM292
  • Item #4917400
  • Manufacturer Part #M292
4.2 out of 5 Customer Rating
Brand image
Top Knobs

Asbury 1-1/4 in. Button Faced Knob in Brushed Satin Nickel

  • Fast #
  • Part #TKM292
  • Item #4917400
  • Manufacturer Part #M292
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
15/16 in
Diameter - Base
3/4 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Asbury
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Knob
Material
Zinc Alloy
Style
Traditional
Warranty & Product Information
UPC
840355002928