This product requires certification to purchase.

1-3/8 in. Flat Top Knob in Polished Nickel

Top Knobs

Asbury 1-3/8 in. Flat Top Knob in Polished Nickel

  • Fast #
  • Part #TKM1304
  • Item #4917518
  • Manufacturer Part #M1304
5 out of 5 Customer Rating
Brand image
Top Knobs

Asbury 1-3/8 in. Flat Top Knob in Polished Nickel

  • Fast #
  • Part #TKM1304
  • Item #4917518
  • Manufacturer Part #M1304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/8 in
Diameter - Base
1-1/16 in
Length
1-3/8 in
Package Quantity
1
Width
1-3/8 in
Characteristics & Features
Collection
Asbury
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Round
Style
Traditional
Warranty & Product Information
UPC
840355013047