This product requires certification to purchase.

Amwell Bar Pull 8 13/16 Inch (c-c)

Top Knobs

Bar Pulls Amwell Bar Pull 8 13/16 Inch (c-c)

  • Fast #
  • Part #TKM2604
  • Item #8585072
  • Manufacturer Part #M2604
5 out of 5 Customer Rating
Brand image
Top Knobs

Bar Pulls Amwell Bar Pull 8 13/16 Inch (c-c)

  • Fast #
  • Part #TKM2604
  • Item #8585072
  • Manufacturer Part #M2604
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Constructed of high quality steel for lasting durability
  • Coordinates with other items from the Bar Pulls collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification
Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-3/8 in
Length
9-3/16 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Bar Pulls
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Bar Pull
Material
Steel
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
Type
TM2604
UPC
840355270976