This product requires certification to purchase.

6-5/16 in. Center-to-Center Cup/B in Pull

Top Knobs

Brockwell 6-5/16 in. Center-to-Center Cup/B in Pull

  • Fast #
  • Part #TTK3363BSN
  • Item #11735940
  • Manufacturer Part #TK3363BSN
3.5 out of 5 Customer Rating
Brand image
Top Knobs

Brockwell 6-5/16 in. Center-to-Center Cup/B in Pull

  • Fast #
  • Part #TTK3363BSN
  • Item #11735940
  • Manufacturer Part #TK3363BSN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Brockwell collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Top Knobs's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1 in
Length
8-3/16 in
Width
8-3/16 in
Characteristics & Features
Collection
Brockwell
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Rectangular
Style
Traditional;Transitional
Warranty & Product Information
Type
TTK3363BSN
UPC
196275023056