This product requires certification to purchase.

7-9/16 in. Center-to-Center Bar Pull

Top Knobs

Brockwell 7-9/16 in. Center-to-Center Bar Pull

  • Fast #
  • Part #TTK3324HB
  • Item #11735719
  • Manufacturer Part #TK3324HB
4.9 out of 5 Customer Rating
Brand image
Top Knobs

Brockwell 7-9/16 in. Center-to-Center Bar Pull

  • Fast #
  • Part #TTK3324HB
  • Item #11735719
  • Manufacturer Part #TK3324HB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Brockwell collection
  • Screws included for simple, out-of-the-box installation
  • Covered by Top Knobs's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
7-9/16 in
Depth
1-1/4 in
Length
8-3/16 in
Package Quantity
Pack of 1
Width
8-3/16 in
Characteristics & Features
Collection
Brockwell
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Bar Pull
Material
Zinc
Shape
Rectangular
Style
Transitional
Warranty & Product Information
Type
TTK3324HB
UPC
196275020840