This product requires certification to purchase.

1-1/4 in. Rounded Knob in Polished Nickel

Top Knobs

Chareau® Reeded 1-1/4 in. Rounded Knob in Polished Nickel

  • Fast #
  • Part #TTK320PN
  • Item #4917247
  • Manufacturer Part #TK320PN
4.1 out of 5 Customer Rating
Brand image
Top Knobs

Chareau® Reeded 1-1/4 in. Rounded Knob in Polished Nickel

  • Fast #
  • Part #TTK320PN
  • Item #4917247
  • Manufacturer Part #TK320PN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid metal construction for long lasting durability
  • Coordinates with cabinet hardware from the Reeded Collection
  • Backed by a lifetime warranty for the original purchaser
  • Includes 1 mushroom knob
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
7/8 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Chareau® Reeded
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Rectangular
Style
Traditional
Warranty & Product Information
UPC
840355225518