This product requires certification to purchase.

7-9/16 in. Cabinet Pull in Honey Bronze

Top Knobs

Clarence 7-9/16 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3115HB
  • Item #9558295
  • Manufacturer Part #TK3115HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Clarence 7-9/16 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3115HB
  • Item #9558295
  • Manufacturer Part #TK3115HB
5 out of 5 Customer Rating

X Points

Color Finish Category: Bronze Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
7-9/16 in
Depth
1-5/16 in
Diameter - Base
7/16 in
Length
8-9/16 in
Width
9/16 in
Characteristics & Features
Collection
Clarence
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Drawer Pull
Material
Zinc
Style
Transitional
Warranty & Product Information
UPC
196275001825