This product requires certification to purchase.

Charlotte Pull 6 Inch (c-c) Flat Bl

Top Knobs

Dakota Charlotte Pull 6 Inch (c-c) Flat Bl

  • Fast #
  • Part #TKM1683
  • Item #8585068
  • Manufacturer Part #M1683
4.7 out of 5 Customer Rating
Brand image
Top Knobs

Dakota Charlotte Pull 6 Inch (c-c) Flat Bl

  • Fast #
  • Part #TKM1683
  • Item #8585068
  • Manufacturer Part #M1683
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
6 in
Depth
1-7/16 in
Length
6-5/8 in
Package Quantity
Pack of 1
Width
5/8 in
Characteristics & Features
Collection
Dakota
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Cabinet Pull
Material
Zinc
Style
Traditional
Warranty & Product Information
Type
TM1683
UPC
840355262384