This product requires certification to purchase.

1-1/4 in. Button Knob

Top Knobs

Devon 1-1/4 in. Button Knob

  • Fast #
  • Part #TTK882SAB
  • Item #7264078
  • Manufacturer Part #TK882SAB
4.1 out of 5 Customer Rating
Brand image
Top Knobs

Devon 1-1/4 in. Button Knob

  • Fast #
  • Part #TTK882SAB
  • Item #7264078
  • Manufacturer Part #TK882SAB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Devon
Color Finish Category
Browns
Color Finish Name
Sable
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Traditional
Warranty & Product Information
Type
TTK882SAB
UPC
840355254570