This product requires certification to purchase.

7 in. Pull in Satin Bronze

Top Knobs

Devon Brixton 7 in. Pull in Satin Bronze

  • Fast #
  • Part #TTK885HB
  • Item #7264415
  • Manufacturer Part #TK885HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Devon Brixton 7 in. Pull in Satin Bronze

  • Fast #
  • Part #TTK885HB
  • Item #7264415
  • Manufacturer Part #TK885HB
5 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Devon Brixton
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-1/2 in
Diameter - Base:
9/16 in
Hardware Type:
Drawer Pull
Length:
6-15/16 in
Material:
Zinc Alloy
Style:
Transitional
UPC:
840355254846
Width:
7/16 in