This product requires certification to purchase.

Center-to-Center Pull in Flat Black

Top Knobs

Devon Center-to-Center Pull in Flat Black

  • Fast #
  • Part #TTK853BLK
  • Item #7264093
  • Manufacturer Part #TK853BLK
4.8 out of 5 Customer Rating
Brand image
Top Knobs

Devon Center-to-Center Pull in Flat Black

  • Fast #
  • Part #TTK853BLK
  • Item #7264093
  • Manufacturer Part #TK853BLK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-1/8 in
Diameter - Base
1/2 in
Length
5-13/16 in
Width
11/16 in
Characteristics & Features
Collection
Devon
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Rectangular
Style
Modern;Transitional
Warranty & Product Information
UPC
840355253061