Top Knobs
Edwardian Lund Knob in Oil Rubbed Bronze
Part #TM913 | Item #4917291 | Manufacturer Part #M913
How to get it:
Product Details
Specifications
Collection: Edwardian
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 1-1/16 in
Handle Type: Knob
Material: Zinc Alloy
Width: 1-1/4 in