This product requires certification to purchase.

Elland 3 3/4" Center to Center

Top Knobs

Elland Elland 3 3/4" Center to Center

  • Fast #
  • Part #TTK3291HB
  • Item #14348353
  • Manufacturer Part #TK3291HB
4.6 out of 5 Customer Rating
Brand image
Top Knobs

Elland Elland 3 3/4" Center to Center

  • Fast #
  • Part #TTK3291HB
  • Item #14348353
  • Manufacturer Part #TK3291HB
4.6 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Length
5-3/4 in
Package Quantity
1
Width
9/16 in
Characteristics & Features
Collection
Elland
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Cabinet Pull, Bar Pull, Pull
Material
Zinc
Style
Contemporary
Warranty & Product Information
UPC
196275026729