This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Flat Black

Top Knobs

Garrison 1-1/4 in. Cabinet Knob in Flat Black

  • Fast #
  • Part #TTK3261BLK
  • Item #10394208
  • Manufacturer Part #TK3261BLK
3.2 out of 5 Customer Rating
Brand image
Top Knobs

Garrison 1-1/4 in. Cabinet Knob in Flat Black

  • Fast #
  • Part #TTK3261BLK
  • Item #10394208
  • Manufacturer Part #TK3261BLK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-1/8 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Garrison
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Cabinet Knob
Material
Steel
Shape
Round
Style
Transitional;Contemporary;Industrial
Warranty & Product Information
Type
TTK3261BLK
UPC
196275016942