1-1/4 in. Cabinet Knob in Honey Bronze
Garrison 1-1/4 in. Cabinet Knob in Honey Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Garrison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Length:
- 1-1/4 in
- Material:
- Steel
- Style:
- Transitional, Contemporary, Industrial
- UPC:
- 196275016966
- Width:
- 1-1/4 in