This product requires certification to purchase.

1-1/4 in. Round Knob in Brushed Satin Nickel

Top Knobs

Garrison 1-1/4 in. Round Knob in Brushed Satin Nickel

  • Fast #
  • Part #TTK3230BSN
  • Item #10394055
  • Manufacturer Part #TK3230BSN
3.2 out of 5 Customer Rating
Brand image
Top Knobs

Garrison 1-1/4 in. Round Knob in Brushed Satin Nickel

  • Fast #
  • Part #TTK3230BSN
  • Item #10394055
  • Manufacturer Part #TK3230BSN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Garrison
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Cabinet Knob
Material
Steel
Shape
Round
Style
Contemporary
Warranty & Product Information
Type
TTK3230BSN
UPC
196275014443