This product requires certification to purchase.

1-1/8 in. Knob in Honey Bronze

Top Knobs

Garrison 1-1/8 in. Knob in Honey Bronze

  • Fast #
  • Part #TTK3260HB
  • Item #10394204
  • Manufacturer Part #TK3260HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Garrison 1-1/8 in. Knob in Honey Bronze

  • Fast #
  • Part #TTK3260HB
  • Item #10394204
  • Manufacturer Part #TK3260HB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality steel for durability and dependability
  • Coordinates with other items from the Garrison collection
  • M4 screw included for simple, out-of-the-box installation
  • Covered by Top Knobs' limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification
Dimensions & Measurements
Depth
1-1/8 in
Length
1-13/100 in
Package Quantity
1
Width
1-1/8 in
Characteristics & Features
Collection
Garrison
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Cabinet Knob
Material
Steel
Shape
Rectangular
Style
Industrial;Contemporary;Transitional
Warranty & Product Information
Type
TTK3260HB
UPC
196275016904