This product requires certification to purchase.

6-5/16 in. Center to Center Bar Pull in Ash Grey

Top Knobs

Garrison 6-5/16 in. Center to Center Bar Pull in Ash Grey

  • Fast #
  • Part #TTK3234AG
  • Item #10394077
  • Manufacturer Part #TK3234AG
4.6 out of 5 Customer Rating
Brand image
Top Knobs

Garrison 6-5/16 in. Center to Center Bar Pull in Ash Grey

  • Fast #
  • Part #TTK3234AG
  • Item #10394077
  • Manufacturer Part #TK3234AG
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-7/16 in
Length
9-1/4 in
Width
9/16 in
Characteristics & Features
Collection
Garrison
Color Finish Category
Greys
Color Finish Name
Ash Grey
Hardware Type
Cabinet Pull, Bar Pull, Pull
Material
Steel
Style
Contemporary
Warranty & Product Information
Type
TTK3234AG
UPC
196275014665