This product requires certification to purchase.

8-13/16 in. Cabinet Pull in Honey Bronze

Top Knobs

Garrison 8-13/16 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3266HB
  • Item #10394240
  • Manufacturer Part #TK3266HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Garrison 8-13/16 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3266HB
  • Item #10394240
  • Manufacturer Part #TK3266HB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality steel for durability and dependability
  • Coordinates with other items from the Garrison collection
  • M4 screws included for simple, out-of-the-box installation
  • Covered by Top Knobs' limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-5/16 in
Length
9-19/50 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Garrison
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Bar Pull
Material
Steel
Shape
Specialty
Style
Transitional;Contemporary;Industrial
Warranty & Product Information
Type
TTK3266HB
UPC
196275015297