This product requires certification to purchase.

12-3/8 in. Pull in Ash Grey

Top Knobs

Grace 12-3/8 in. Pull in Ash Grey

  • Fast #
  • Part #TTK1017AG
  • Item #7905425
  • Manufacturer Part #TK1017AG
5 out of 5 Customer Rating
Brand image
Top Knobs

Grace 12-3/8 in. Pull in Ash Grey

  • Fast #
  • Part #TTK1017AG
  • Item #7905425
  • Manufacturer Part #TK1017AG
5 out of 5 Customer Rating

X Points

Color Finish Name: Ash Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
12 in
Depth
1-3/8 in
Length
12-3/8 in
Package Quantity
Pack of 1
Width
7/16 in
Characteristics & Features
Collection
Grace
Color Finish Category
Greys
Color Finish Name
Ash Grey
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Rectangular
Style
Modern
Warranty & Product Information
UPC
840355263411