This product requires certification to purchase.

4-11/16 in. Pull in Flat Black

Top Knobs

Grace 4-11/16 in. Pull in Flat Black

  • Fast #
  • Part #TTK1041BLK
  • Item #7903289
  • Manufacturer Part #TK1041BLK
5 out of 5 Customer Rating
Brand image
Top Knobs

Grace 4-11/16 in. Pull in Flat Black

  • Fast #
  • Part #TTK1041BLK
  • Item #7903289
  • Manufacturer Part #TK1041BLK
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
7/8 in
Length
4-11/16 in
Package Quantity
1
Width
11/16 in
Characteristics & Features
Collection
Grace
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Drawer Pull
Material
Zinc
Style
Modern
Warranty & Product Information
UPC
840355264449