This product requires certification to purchase.

5-5/16 in. Bar Pull in Polished Chrome

Top Knobs

Hopewell 5-5/16 in. Bar Pull in Polished Chrome

  • Fast #
  • Part #TKM1847
  • Item #4917225
  • Manufacturer Part #M1847
3.7 out of 5 Customer Rating
Brand image
Top Knobs

Hopewell 5-5/16 in. Bar Pull in Polished Chrome

  • Fast #
  • Part #TKM1847
  • Item #4917225
  • Manufacturer Part #M1847
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-7/16 in
Diameter - Base
3/8 in
Length
5-5/16 in
Width
15/32 in
Characteristics & Features
Collection
Hopewell
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Bar Pull
Material
Steel
Style
Contemporary, Modern
Warranty & Product Information
UPC
840355018479