This product requires certification to purchase.

Lavington Knob 1 1/4 Inch Honey Bronze

Top Knobs

Lavington Lavington Knob 1 1/4 Inch Honey Bronze

  • Fast #
  • Part #TTK3411HB
  • Item #14348569
  • Manufacturer Part #TK3411HB
4.5 out of 5 Customer Rating
Brand image
Top Knobs

Lavington Lavington Knob 1 1/4 Inch Honey Bronze

  • Fast #
  • Part #TTK3411HB
  • Item #14348569
  • Manufacturer Part #TK3411HB
4.5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-5/16 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Lavington
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Cabinet Knob
Material
Zinc
Shape
Round
Style
Contemporary
Warranty & Product Information
UPC
196275025340