This product requires certification to purchase.

Flat Black Pull

Top Knobs

Lynwood Flat Black Pull

  • Fast #
  • Part #TTK941BLK
  • Item #7612436
  • Manufacturer Part #TK941BLK
5 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood Flat Black Pull

  • Fast #
  • Part #TTK941BLK
  • Item #7612436
  • Manufacturer Part #TK941BLK
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1-9/32 in
Diameter - Base
7/16 in
Length
4-3/16 in
Package Quantity
Pack of 1
Width
7/16 in
Characteristics & Features
Collection
Lynwood
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Rectangular
Style
Contemporary;Mid-Century Modern;Minimal
Warranty & Product Information
UPC
840355258172