This product requires certification to purchase.

6-3/4 x 1-3/16 in. Zinc Alloy Backplate in Honey Bronze

Top Knobs

Lynwood Hollin 6-3/4 x 1-3/16 in. Zinc Alloy Backplate in Honey Bronze

  • Fast #
  • Part #TTK926HB
  • Item #7613087
  • Manufacturer Part #TK926HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood Hollin 6-3/4 x 1-3/16 in. Zinc Alloy Backplate in Honey Bronze

  • Fast #
  • Part #TTK926HB
  • Item #7613087
  • Manufacturer Part #TK926HB
5 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/8 in
Length
6-3/4 in
Width
1-3/16 in
Characteristics & Features
Collection
Lynwood Hollin
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Backplate
Material
Zinc Alloy
Shape
Rectangular
Style
Contemporary;Mid-Century;Minimal;Modern
Warranty & Product Information
UPC
840355259926