This product requires certification to purchase.

1-1/2 x 1-1/2 in. Zinc Alloy Knob in Polished Nickel

Top Knobs

Lynwood™ Kinney 1-1/2 x 1-1/2 in. Zinc Alloy Knob in Polished Nickel

  • Fast #
  • Part #TTK902PN
  • Item #7612230
  • Manufacturer Part #TK902PN
3.8 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood™ Kinney 1-1/2 x 1-1/2 in. Zinc Alloy Knob in Polished Nickel

  • Fast #
  • Part #TTK902PN
  • Item #7612230
  • Manufacturer Part #TK902PN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
5/8 in
Length
1-1/2 in
Package Quantity
1
Width
1-1/2 in
Characteristics & Features
Collection
Lynwood™ Kinney
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Knob
Material
Zinc Alloy
Shape
Round
Style
Mid-century;Modern
Warranty & Product Information
UPC
840355258080