This product requires certification to purchase.

Polished Chrome Knob

Top Knobs

Lynwood Polished Chrome Knob

  • Fast #
  • Part #TTK913PC
  • Item #7612215
  • Manufacturer Part #TK913PC
3.1 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood Polished Chrome Knob

  • Fast #
  • Part #TTK913PC
  • Item #7612215
  • Manufacturer Part #TK913PC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Diameter - Base
7/16 in
Length
1-1/4 in
Package Quantity
1
Characteristics & Features
Collection
Lynwood
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Round
Style
Contemporary;Modern
Warranty & Product Information
UPC
840355259216