This product requires certification to purchase.

Zinc Alloy Rectangular Crestview Tab Pull in Honey Bronze

Top Knobs

Lynwood Zinc Alloy Rectangular Crestview Tab Pull in Honey Bronze

  • Fast #
  • Part #TTK971HB
  • Item #7612427
  • Manufacturer Part #TK971HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Lynwood Zinc Alloy Rectangular Crestview Tab Pull in Honey Bronze

  • Fast #
  • Part #TTK971HB
  • Item #7612427
  • Manufacturer Part #TK971HB
5 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3 in
Depth
1-11/16 in
Length
4 in
Package Quantity
1
Width
11/32 in
Characteristics & Features
Collection
Lynwood
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Rectangular
Style
Contemporary
Warranty & Product Information
UPC
840355260649