This product requires certification to purchase.

1-1/4 in, Cabinet Knob in Honey Bronze

Top Knobs

Morris 1-1/4 in, Cabinet Knob in Honey Bronze

  • Fast #
  • Part #TTK3140HB
  • Item #9728443
  • Manufacturer Part #TK3140HB
4.4 out of 5 Customer Rating
Brand image
Top Knobs

Morris 1-1/4 in, Cabinet Knob in Honey Bronze

  • Fast #
  • Part #TTK3140HB
  • Item #9728443
  • Manufacturer Part #TK3140HB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Morris collection
  • Includes (1) each of M4-0.7 x 25, solid 1", and M4-0.7 x 45, breakoff 1-3/4" screws
  • Covered by a limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
9/16 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Morris
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Rectangular
Style
Contemporary;Industrial;Transitional
Warranty & Product Information
UPC
196275003218